Zoro Homepage

Stainless Steel Quick Corn Cob Cutter And Peeling Ring

  • Mfr # TI-LEOCSP

  • Zoro # G408657681


product price: $7.39
/ea

Key Features

Blade Length
1.3"
Blade Width
2"
Handle Color
Silver
Material
304 stainless steel
Overall Height (In.)
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-LEOCSP
Zoro #
G408657681
UPC #
-
Country of Origin
China

Dimensions

Blade Length
1.3"
Blade Width
2"
Overall Height (In.)
2.7"

Details

Item
Corn Peeler
Handle Color
Silver
Material
304 stainless steel

Description

Easily and conveniently remove corn kernels with this peeler ring made with durable, easy-to-clean stainless steelHighlights27 sharp incisors to easily and cleanly remove corn kernelsErgonomically designed for a comfortable gripLaser-cut stainless steel partsHand washMaterial - 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.