Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Ravioli Press and Dumpling Mold Maker, 2PK

  • Mfr # TI-RDMSS-2PK

  • Zoro # G008657678


product price: $19.99
/pk 2, $10.00/ea

Key Features

Blade Length
2.9"
Blade Width
5.1"
Handle Color
Silver
Material
304 Stainless steel
Overall Height (In.)
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-RDMSS-2PK
Zoro #
G008657678
UPC #
-
Country of Origin
China

Dimensions

Blade Length
2.9"
Blade Width
5.1"
Overall Height (In.)
0.8"

Details

Item
Dumpling Maker
Handle Color
Silver
Material
304 Stainless steel

Description

Every cooking enthusiast has to have the latest gadgets--including this one. From stews to pasta, this Stainless Steel Dumpling and Ravioli Maker will delight the entire family. Take home yours today and start creating delicious dishes! HighlightsGreat for any cooking enthusiastAllows you to make dumplings and ravioli in secondsHelps save your timeMade of stainless steelProduct dimensions - 5.1 x 2.9 x 0.8inMaterial - 304 Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.