Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thanos Infinity Gauntlet Beer Bottle Opener, Silver

  • Mfr # TI-NATTBO-SIL

  • Zoro # G608662393


product price: $8.39
/ea

Key Features

Width
3.2"
Height
1"
Material
resin, metal
Color
Silver
Weight
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-NATTBO-SIL
Zoro #
G608662393
UPC #
-
Country of Origin
China

Dimensions

Width
3.2"
Height
1"
Length
1.8"

Details

Item
Bottle Opener
Material
resin, metal
Color
Silver
Weight
4 oz

Description

This bottle opener comes in electroplated retro colors, and feature a Thanos gauntlet shape, great as a gift for Marvel fansHighlightsThanos gauntlet shaped bottle openerElectroplated retro colorsMade to capture the top of the canPerfect gift for any Marvel fanGreat for home, bars, camping, or decorationMaterials: resin, metalChoose from Silver, Gold or CopperProduct Dimension: 1.8 x 1 x 3.2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.