Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Sharp Knife Sharpener and Stainless Steel Vegetable And Meat Slicer Holder, 2PK

  • Mfr # BUN-2-CHAKS-CHAMV-746

  • Zoro # G908657662


product price: $14.29
/pk 2, $7.15/ea

Key Features

Material
Stainless steel + ceramics+ABS + PP+SUS304
Weight
4 oz
Color
Black and Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN-2-CHAKS-CHAMV-746
Zoro #
G908657662
UPC #
-
Country of Origin
China

Details

Item
Knife Sharpener
Material
Stainless steel + ceramics+ABS + PP+SUS304
Weight
4 oz
Color
Black and Silver

Description

Who doesnt want to work smarter in the kitchen? A great tip to remember is to keep your knives sharp and have a holder for all vegetables and meat. The Fine slot on the Edge Grip is ideal for regular knife maintenance with its gentle ceramics. These ceramics will polish the knife edge and keep it sharp. So run the knife through this slot every time you use the knife. A sharp knife definitely speeds up prep work in the kitchen. The other item is ultra-sharp fork teeth that easily slide in the vegetables like carrots, beetroot, onions, and carrots and make your food ready to cook. Can be used as a meat slicer and cutting chopper. A non-slip handle makes your cooking experience much more exciting as it doesnt hurt your fingers and nails while cutting vegetables or slicing, holding, and tenderizing meat.HighlightsMaterial - Stainless steel + ceramics+ABS + PP+SUS304Care instructions - Wash under hot running waterKnife Sharpener - 4 x 1 x 1.5inMeat Holder - 3.7 x 5.5 x 0.01in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.