Zoro Homepage

Wine Aerator Pourer and Decanter Spout, 2PK

  • Mfr # TI-ORLWEP-2PK

  • Zoro # G108662367


product price: $20.99
/pk 2, $10.50/ea

Key Features

Width
2.5"
Height
7.2"
Material
Acrylic, silica gel
Color
Black
Length
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-ORLWEP-2PK
Zoro #
G108662367
UPC #
-
Country of Origin
China

Dimensions

Width
2.5"
Height
7.2"
Length
2.2"

Details

Item
Wine Pourer
Material
Acrylic, silica gel
Color
Black
Weight
7 oz

Description

It can be used to pour Wine, Oil, or any liquid from the bottle.Our classic wine aerator and pourer effortlessly aerates wine as it is poured directly from the bottle, improving the quality and flavor of red wineThe slim silicone base inserts and fits securely in all bottle types for easy, drip-free pouringSleek black and polished stainless steel accents add long term durability and timeless style to your home bar or tabletopSimply uncork a bottle of wine, insert the wine aerator, and pour yourself a glass in secondsRemovable parts ensure a thorough cleaning every time, hand washableMaterials: Acrylic + silica gelCare Instructions - Dishwasher Safe.Product dimensions - 2.5 x 2.2 x 7.2 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.