Zoro Homepage

1" Main Ball Stud Mount Ball Transfer BT254-4

  • Mfr # BT254-4

  • Zoro # G800765267


product price: $7.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT254-4
Zoro #
G800765267
UPC #
-
Country of Origin
China

Description

Main Ball Size: 1 in.
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 5/16 in. - 18
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.