Zoro Homepage

3" Pipe Mount Ball Transfer 1SP-B4560

  • Mfr # 1SP-B4560

  • Zoro # G100765264


product price: $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B4560
Zoro #
G100765264
UPC #
-
Country of Origin
China

Description

Material: Carbon Steel
108 Hardened Steel Support Balls, 5/16 in. Diameter
3-1/2 in. Straight Pipe Thread (1-3/4 in. Deep)
Two 5/16 in. Holes for Spanner Wrench
Load rating Ball Up is 661 lbs. (300 kg)
Load rating Ball Down is 264 lbs. (120 kg)
Cross Reference: Mathews B4560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.