Zoro Homepage

Flanged Bearing 1SP-B1062-2

  • Mfr # 1SP-B1062-2

  • Zoro # G500765239


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B1062-2
Zoro #
G500765239
UPC #
-
Country of Origin
China

Description

Bore Size: .705 in.
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Grease Packed - Regreaseable
Front & Back Seals
Pressed Outer Shell
Back Retaining Ring
For Low-Temp Applications
Cross Reference: Mathews B1062-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.