Zoro Homepage

Flat Idler Sheave & Guide Wheel 1SP-B4062-1

  • Mfr # 1SP-B4062-1

  • Zoro # G500765246


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B4062-1
Zoro #
G500765246
UPC #
-
Country of Origin
China

Description

Wheel Diameter: 2.755 in.
Bore Diameter: 1/2 in.
Load Rating: 50 lbs. per wheel
Raceways Hardened
Eleven 5/16 in. diameter Hardened Steel Balls
Minimum Friction - Long Life Quality - Surpasses lifetime of other products.
Cross Reference: Mathews B4062-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.