Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skate Wheel 1SP-B4080-1

  • Mfr # 1SP-B4080-1

  • Zoro # G300765255


product price: $33.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B4080-1
Zoro #
G300765255
UPC #
-
Country of Origin
China

Description

Wheel Bearing Type: Ball Bearing
Skate Wheel Material: Steel
Wheel Finish/Coating: Zinc Plated
Wheel Diameter: 4 in.
Wheel Bore Diameter: 0.760 in.
Hub Width: 0.938 in.
Wheel Load Capacity: 300 lb.
Cross Reference: Mathews B4080-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.