Zoro Homepage

Straight Faced Bearing 1SP-B1081-2

  • Mfr # 1SP-B1081-2

  • Zoro # G900765235


product price: $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B1081-2
Zoro #
G900765235
UPC #
-
Country of Origin
China

Description

Bore Size: 1.085 in.
Bore Type: HEX
Load Rating: 1,250 lbs.
Max OD of Body: 3.073 in.
Ball Count: 13
Ball Size: 1/2 in.
Material: Carbon Steel, Zinc Plated
Front Seal
Labyrinth Back Shield
Back Retaining Ring
Pressed Steel Outer Shell
Lubrication: Grease Packed - Regreaseable
Cross Reference: Mathews B1081-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.