Zoro Homepage

Straight Faced Bearing 1SP-B1100-1

  • Mfr # 1SP-B1100-1

  • Zoro # G800765229


product price: $80.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B1100-1
Zoro #
G800765229
UPC #
-
Country of Origin
China

Description

Bore Size: 1.275 in.
Bore Type: HEX
Load Rating: 2,250 lbs.
Max OD of Body: 3.573 in.
Ball Count: 13
Ball Size: 9/16 in.
Front Seal
Pressed Steel Outer Shell
Material: Carbon Steel, Zinc Plated
Lubrication: Oiled
Cross Reference: Mathews B1100-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.