Zoro Homepage

Straight Faced Bearing 1SP-B1130-2

  • Mfr # 1SP-B1130-2

  • Zoro # G700765244


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SP-B1130-2
Zoro #
G700765244
UPC #
-
Country of Origin
China

Description

Bore Size: 1.687 in.
Bore Type: Round
Load Rating: 5,700 lbs.
Max OD of Body: 3.937 in.
Ball Count: 8
Ball Size: 11/16 in.
Front Seal
Ball Retainer
Inner Race Notched for 1/4 in. Diameter Pin to Prevent Cone Rotation
Material: Carbon Steel
Lubrication: Grease Packed
Cross Reference: Mathews B1130-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.