
Straight Faced Wheel 1SP-B4031-2
Mfr # 1SP-B4031-2
Zoro # G800765236
product price: $124.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SP-B4031-2
Zoro #
G800765236
UPC #
-
Country of Origin
China
Description
Wheel Bearing Type: Ball Bearing
Skate Wheel Material: Steel
Wheel Finish/Coating: Zinc Plated
Wheel Diameter: 2.500 in.
1⁄2 in. Bolt Integral Screw
Hub Width: 1.187 in.
Wheel Load Capacity: 300 lb.
Cross Reference: Mathews B4031-2
Skate Wheel Material: Steel
Wheel Finish/Coating: Zinc Plated
Wheel Diameter: 2.500 in.
1⁄2 in. Bolt Integral Screw
Hub Width: 1.187 in.
Wheel Load Capacity: 300 lb.
Cross Reference: Mathews B4031-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.