Zoro Homepage

Message Date Stamp, 4 Bands, Paid

  • Mfr # 038862

  • Zoro # G0119621


product price: $35.49
/ea

Key Features

Ink Color
Blue/Red
Legend
Paid
Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038862
Zoro #
G0119621
UPC #
039956388627
Country of Origin
Austria

Dimensions

Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
Overall Length
1 3/4 in
Overall Width
2 1/2 in
Overall Height
6 1/8 in

Details

Item
Predefined Single Message
Ink Color
Blue/Red
Legend
Paid
Material
metal
Number of Bands
4
Font
14
Features
5 Year Date Band Prints Month, Day, and Year
For Use With
2000Plus Ink Refills and Stamp Pads
Stamp Ink Color
Blue, Red

Description

Predefined Single Message, Legend PAID, Stamp Ink Color Blue, Red, Imprint Area Height 5/32 in, Imprint Area Width 1 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal, Overall Height 6 1/8 in, Overall Length 1 3/4 in, Overall Width 2 1/2 in, For Use With 2000Plus Ink Refills and Stamp Pads, Features 5 Year Date Band Prints Month, Day, and Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.