
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011032
Zoro #
G5259661
UPC #
039956110327
Country of Origin
Austria
Dimensions
Size
1.5
Imprint Area Height
1"
Imprint Area Width
1.75"
Details
Item
Message Date Stamp,Faxed,Blue/Red Ink
Ink Color
Blue/Red
Legend
FAXED
Material
ABS Plastic
Number of Bands
4
Stamp Ink Color
Blue/Red
Years
5
Ink Types
Self-Inking
Description
Message Date Stamp,Faxed,Blue/Red Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.