Zoro Homepage

Message Stamp, Copy, 5/16"

  • Mfr # 035347

  • Zoro # G0116277


product price: $11.49
/ea

Key Features

Ink Color
Blue
Legend
Copy
Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035347
Zoro #
G0116277
UPC #
039956388276
Country of Origin
Austria

Dimensions

Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 1/2 in
Overall Length
1 1/4 in
Overall Width
2 1/2 in
Overall Height
2 3/4 in

Details

Item
Message Stamp
Ink Color
Blue
Legend
Copy
Material
Made of 65% Recycled Plastic and Metal
Font
Helvetica Neue & ITC Bookman Std.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Stamp Ink Color
Blue

Description

Message Stamp, Legend COPY, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 1/2 in, Material Made of 65 Percent Recycled Plastic and Metal, Overall Height 2 3/4 in, Overall Length 1 1/4 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.