Received Date Stamper, Red
Mfr # 011092
Zoro # G6363911
product price: $28.49
/eaKey Features
Ink Color
Red
Legend
DATE; RECEIVED
Imprint Area Height
1.81"
Imprint Area Width
1"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011092
Zoro #
G6363911
UPC #
039956110921
Country of Origin
China
Dimensions
Imprint Area Height
1.81"
Imprint Area Width
1"
Details
Item
Received Date Stamper,Red
Ink Color
Red
Legend
DATE; RECEIVED
Material
Plastic
Number of Bands
4
Stamp Ink Color
Red
Weight
0.21 lbs
Years
5
Number of Wheels
4
Ink Types
Self-Inking
Description
Received Date Stamper,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.