Zoro Homepage

Self-Inking Date Stamp, Black Ink Color

  • Mfr # 011091

  • Zoro # G6411800


product price: $30.19
/ea

Key Features

Ink Color
Black
Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011091
Zoro #
G6411800
UPC #
039956110914
Country of Origin
China

Dimensions

Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
Overall Length
5 in
Overall Width
3 in
Overall Height
8 in

Details

Item
Self-Inking Date Stamp
Ink Color
Black
Material
Plastic
Number of Bands
4
Font
Helvetica Neue & ITC Bookman Std.
For Use With
Ink Refill Cartridge
Features
5 Year Date Band Prints Month, Day, and Year
Stamp Ink Color
Black
Stamp Date Range
Jan 01 2025 - Dec 31 2030

Description

Self-Inking Date Stamp, Stamp Date Range Jan 01 2025 - Dec 31 2030, Stamp Ink Color Black, Imprint Area Height 5/32 in, Imprint Area Width 1 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Plastic, Overall Height 8 in, Overall Length 5 in, Overall Width 3 in, For Use With Ink Refill Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.