Zoro Homepage

Stamp, Custom Kit, Black Ink

  • Mfr # 038860

  • Zoro # G1435253


product price: $53.99
/ea

Key Features

Ink Color
Black
Legend
Many Different Creations
Character Height
5/32 in
Imprint Area Height
1 1/4 in
Imprint Area Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038860
Zoro #
G1435253
UPC #
039956388603
Country of Origin
Austria

Dimensions

Character Height
5/32 in
Imprint Area Height
1 1/4 in
Imprint Area Width
1 3/4 in
Overall Length
2 1/8 in
Overall Width
8 1/2 in
Overall Height
7 1/2 in

Details

Item
Stamp Kit
Ink Color
Black
Legend
Many Different Creations
Material
Plastic
Number of Bands
0
Stamp Ink Color
Black
Includes
(1) Pre-Inked Pad, (3) Sets of Characters. (380) 1/8 in Characters, (335) 3/16 in Characters, (90) 1/4 in Characters
Features
7-Lines to create your custom message
For Use With
2000Plus Ink Refills and Stamp Pads
Font
Helvetica Neue & ITC Bookman Std.

Description

Customizable Stamp Kit, Legend Many Different Creations, Stamp Ink Color Black, Imprint Area Height 1 1/4 in, Imprint Area Width 1 3/4 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 0, Material Plastic, Overall Height 7 1/2 in, Overall Length 2 1/8 in, Overall Width 8 1/2 in, For Use With 2000Plus Ink Refills and Stamp Pads, Features 7-Lines to create your custom message

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.