Shop 2000 PLUS
See all product information
Create Account
Stamp, Fingerpad, Black
Mfr # 098540
Zoro # G224778720
product price:Â
$
5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Overall Height
1 1/2 in
Wire Rope Length
2 in
Pad Material
Foam
Overall Width
2 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 098540
- Zoro #
- G224778720
- UPC #
- 039956389969
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 2 in
- Overall Width
- 2 in
- Overall Length
- 2 in
Details
- Item
- Ink Pad
- Pad Material
- Foam
Description
Ink Pad, Stamp Ink Color Black, Overall Length 2 in, Overall Width 2 in, Overall Height 1 1/2 in, Pad Material Foam, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.