Zoro Homepage

Stamp Kit, Black, 10, Plastic

  • Mfr # 038930

  • Zoro # G9476686


product price: $35.55
/ea

Key Features

Ink Color
Black
Legend
Many Different Creations
Character Height
9-64 in
Imprint Area Height
7/8 in
Imprint Area Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038930
Zoro #
G9476686
UPC #
039956262934
Country of Origin
Austria

Dimensions

Character Height
9-64 in
Imprint Area Height
7/8 in
Imprint Area Width
2 1/4 in
Overall Length
6 in
Overall Width
1 3/4 in
Overall Height
8 3/4 in

Details

Item
Stamp Kit
Ink Color
Black
Legend
Many Different Creations
Material
Plastic
Number of Bands
0
Stamp Ink Color
Black
For Use With
Cosco Self-Ink Refill, Black
Font
10
Features
6-Lines to create your custom message
Includes
Ink Pad, Self-Inking Stamp, Tweezer and Type with Over 725 Characters In 2 Sizes

Description

Customizable Stamp Kit, Legend Many Different Creations, Stamp Ink Color Black, Imprint Area Height 7/8 in, Imprint Area Width 2 1/4 in, Character Height 9-64 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 0, Material Plastic, Overall Height 8 3/4 in, Overall Length 6 in, Overall Width 1 3/4 in, For Use With Cosco Self-Ink Refill, Black, Features 6-Lines to create your custom message, Includes Ink Pad, Self-Inking Stamp, Tweezer and Type with Over 725 Characters In 2 Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.