Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Refill, Black, 1" x 2" Size

  • Mfr # 011096

  • Zoro # G6411776


product price: $7.69
/ea

Key Features

Ink Color
Black
Size
1 x 2 in
Width
1"
Stamp Ink Color
Black
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011096
Zoro #
G6411776
UPC #
039956110969
Country of Origin
China

Dimensions

Size
1 x 2 in
Width
1"
Length
2"

Details

Item
Ink Refill
Ink Color
Black
Stamp Ink Color
Black
For Use With
Easy Select line Dater mfr. no. 011091

Description

Ink Refill, Stamp Ink Color Black, Size 1 x 2 in, For Use With Easy Select line Dater mfr. no. 011091

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.