Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Message Stamp, Faxed, 5/16"

  • Mfr # 035349

  • Zoro # G0116304


product price: $9.65
/ea

Key Features

Ink Color
Red
Legend
Faxed
Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035349
Zoro #
G0116304
UPC #
039956388290
Country of Origin
Austria

Dimensions

Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 1/2 in
Overall Length
1 1/4 in
Overall Width
2 1/2 in
Overall Height
2 3/4 in

Details

Item
Message Stamp
Ink Color
Red
Legend
Faxed
Material
Made of 65% Recycled Plastic and Metal
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Font
Helvetica Neue & ITC Bookman Std.
Stamp Ink Color
Red

Description

Message Stamp, Legend FAXED, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 1/2 in, Material Made of 65 Percent Recycled Plastic and Metal, Overall Height 2 3/4 in, Overall Length 1 1/4 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.