Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Ink Microban Date Stamp, Font 14

  • Mfr # 038867

  • Zoro # G0633473


product price: $46.79
/ea

Key Features

Ink Color
Black
Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038867
Zoro #
G0633473
UPC #
039956388672
Country of Origin
Austria

Dimensions

Character Height
5/32 in
Imprint Area Height
5/32 in
Imprint Area Width
1 in
Overall Length
1 7/8 in
Overall Width
2 5/8 in
Overall Height
7 in

Details

Item
Self-Inking Microban Date Stamp
Ink Color
Black
Material
Metal
Number of Bands
4
For Use With
2000Plus Ink Refills and Stamp Pads
Font
Helvetica Neue & ITC Bookman Std.
Includes
Dual Pad
Features
5 Year Date Band Prints Month, Day, and Year
Stamp Date Range
Jan 01 2019 - Dec 31 2024
Stamp Ink Color
Black

Description

Self-Inking Date Stamp, Stamp Date Range Jan 01 2019 - Dec 31 2024, Stamp Ink Color Black, Imprint Area Height 5/32 in, Imprint Area Width 1 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal, Overall Height 7 in, Overall Length 1 7/8 in, Overall Width 2 5/8 in, For Use With 2000Plus Ink Refills and Stamp Pads, Includes Dual Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.