Zoro Homepage

ARC Premium Stick Welding Gloves, GSA Compliant

  • Mfr # ARCSGSA-00-010

  • Zoro # G502485869


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCSGSA-00-010
Zoro #
G502485869
UPC #
099198201641
Country of Origin
Cambodia

Description

The 212 Performance GSA Compliant ARC Premium Stick Welding Gloves are the most comfortable and dexterous stick welder’s gloves on the market. Where other gloves barely let you close your hand around your tools, these revolutionary gloves give you the freedom of movement of a much thinner glove. Made with premium leather, this glove is built for maximum manual dexterity while providing the wearer with extreme heat protection. The cotton heat-resistant liner adds additional heat shielding that lets you weld in comfort long after you'd be forced to stop and cool your hands with other gloves. Kevlar threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The addition of patches of reinforcing leather along key locations like along the index finger, palm, and thumb saddle provides increased protection against abrasion and wear on these high friction areas. The long, gauntlet-style open cuff easily accommodates additional protective gear like fire-resistant sleeves and welder's jackets and the elastic sewn into the wrist ensures a snug fit and keeps the gloves securely in place while you work. Made to be GSA Compliant, these gloves are perfect not only for your job but for America's finest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.