Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box

  • Mfr # HPD05

  • Zoro # G905666254


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD05
Zoro #
G905666254
UPC #
99198208022
Country of Origin
Taiwan, Province of China

Description

Industrial machinery, roadway maintenance and construction vehicles, manufacturing equipment, recreational vehicles and even concert venues and sporting events can expose your ears to damaging levels of noise. Protect your hearing with a pair of 212 Performance Earplugs. Made from a soft, PVC-free polyurethane foam, these protective disposable earplugs are engineered to have a steady expansion rate so that they slowly fill the ear canal for a positive seal without creating irritating pressure to allow for all day comfort. Their flared bell shaped end helps guide the plug during insertion and prevents the plug from being inserted too deep into the ear canal while allowing it to be quickly and easily removed when necessary. The high contrast orange color of the plugs provides improved visibility to aid in ensuring workplace compliance. To help keep them from being misplaced when used in areas and situations that require them to be removed and reinserted often, each plug is tethered to the other with a PVC-free polypropylene plastic cord. These earplugs have been tested in accordance with ANSI Standard S3.19-1974 and achieved a 33 dB Noise Reduction Rating. Packaged in corded pairs, these one size fits most plugs come in a convenient 100-Pair dispenser box to keep your a crew safe or ensure you will always have a pair when you need one.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.