Zoro Homepage

Coated Gloves, Foam Nitrile, Palm, Black/Blue, M 12 PK

  • Mfr # AXGLT-05-009

  • Zoro # G1263575


product price: $36.95
/pk 12, $3.08/ea

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
M
Glove Materials
Polyester/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXGLT-05-009
Zoro #
G1263575
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Ax360,Grip Lite,M,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.