
Coated Gloves, Foam Nitrile, Palm, Black/Blue, S 12 PK
Mfr # AXGLT-05-008
Zoro # G1263435
product price: $36.95
/pk 12, $3.08/eaKey Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
S
Glove Materials
Polyester/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXGLT-05-008
Zoro #
G1263435
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Size
S
Details
Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Ax360,Grip Lite,S,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.