
Coated Gloves, Foam Nitrile, Palm, Charcoal, 2XL 12 PK
Mfr # AXDG-16-012
Zoro # G1263383
product price: $49.49
/pk 12, $4.12/eaKey Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
2XL
Base Coating Material
Foam Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXDG-16-012
Zoro #
G1263383
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Coated Gloves
Color
Charcoal
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Ax360,Dotted Grip,Charcoal 2XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.