
Coated Gloves, Foam Nitrile, Palm, Charcoal, L 12 PK
Mfr # AXDG-16-010
Zoro # G1263462
product price: $49.49
/pk 12, $4.12/eaKey Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
L
Base Coating Material
Foam Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXDG-16-010
Zoro #
G1263462
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Size
L
Details
Item
Coated Gloves
Color
Charcoal
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Ax360,Dotted Grip,Charcoal,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.