Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Palm, Charcoal, S 12 PK

  • Mfr # AXDG-16-008

  • Zoro # G1263313


product price: $49.49
/pk 12, $4.12/ea

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
S
Glove Materials
Polyester/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXDG-16-008
Zoro #
G1263313
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Size
S

Details

Item
Coated Gloves
Color
Charcoal
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Ax360,Dotted Grip,Charcoal,S,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.