
Coated Gloves, L 12 PK
Mfr # SC5A-06-010
Zoro # G010952785
product price: $71.15
/pk 12, $5.93/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC5A-06-010
Zoro #
G010952785
UPC #
99198209463
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Description
An update on a jobsite classic, these seamless work gloves give you the extreme comfort and dexterity you need along with several improvements over run of the mill gloves. The knit cloth main body of the glove is woven to be fully seamless and made of a blend of breathable synthetic fabric strands with additional reinforcing fibers to help keep your hands more comfortable when working in the heat than regular leather or rubber work gloves while still providing maximum protection. Tested to provide protection against abrasions, cuts, tearing, and punctures with an ANSI A5 cut rating and EN 388 4X43 rating making them perfect for machining and sheet metal work. The palm and undersides of the fingers are dipped in nitrile foam that is then textured to give excellent abrasion resistance and superb grip in dry or wet conditions. In addition, the glove features touchscreen compatible fingertips to keep you connected while working. The elastic cuff fits snugly around your wrist to keep out dirt and debris like gardening soil, sawdust, or metal shavings that can cause irritation if they get inside the glove. These gloves are perfect whether you're gardening on a sunny day, doing woodworking projects in the garage, or sporting wrenches in the mechanic shop.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.