Coated Gloves, Natural Rubber Latex, 3/4 Dip, Red, L 12 PK

  • Mfr # AXSDG-05-010

  • Zoro # G1263654


product price: $65.99
/pk 12, $5.50/ea

Key Features

Color
Red
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Glove Construction
Seamless Knit
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXSDG-05-010
Zoro #
G1263654
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Ax360,Shield Grip,Blk/Red,L,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.