
Coated Gloves, Natural Rubber Latex, 3/4 Dip, Red, S 12 PK
Mfr # AXSDG-05-008
Zoro # G1263742
product price: $65.99
/pk 12, $5.50/eaKey Features
Color
Red
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Glove Construction
Seamless Knit
Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXSDG-05-008
Zoro #
G1263742
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Size
S
Details
Item
Coated Gloves
Color
Red
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Ax360,Shield Grip,Blk/Red,S,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.