Cut Resistant Gloves, Cut Level 3 , Namar , 2XL 1 PR

  • Mfr # MFXC3AM-70-012

  • Zoro # G6264419


product price: $26.49
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Namar
Color
Coyote
Palm Material
Namar(TM) 4k
Standards
EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXC3AM-70-012
Zoro #
G6264419
UPC #
-
Country of Origin
Cambodia

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Namar
Color
Coyote
Palm Material
Namar(TM) 4k
Standards
EN 388
Minimum Temperature
Not Rated
Palm Style
EN:388 Cut Level 3
Finger Coverage
Full Finger

Description

Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.