Zoro Homepage
This item is Discontinued.
212 Performance Cut Resistant Coated Gloves, Cut Level 3 , Foam Nitrile , M 12 PK AXC3-06-009

Cut Resistant Coated Gloves, Cut Level 3 , Foam Nitrile , M 12 PK (Discontinued)

  • Mfr # AXC3-06-009
  • Zoro # G1263149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXC3-06-009
Zoro #
G1263149
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Foam Nitrile
Color
Black/Gray
Coating Material
Foam Nitrile

Description

Ax360,C3,Gray,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.