Cut Resistant Driver Gloves, Buffalo Leather, Shirred Elastic, Reinforced Thumb, Golden Brown, 3XL

  • Mfr # LDC5-90-013

  • Zoro # G1264424


product price:  $21.75
/pr

Key Features

Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDC5-90-013
Zoro #
G1264424
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL

Details

Item
Cut Resistant Driver Gloves
Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Glove Coating Material
Uncoated
Coating Material
Uncoated
ANSI/ISEA Cut Level
5
Cuff Style
Shirred Elastic

Description

Leather Driver,Cut 5,Golden Brown,3XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products