Cut Resistant Impact Coated Gloves, Cut Level 5 , Foam Nitrile , M 1 PR
Mfr # AXIMPC5-06-009
Zoro # G1263724
product price: $16.89
/prKey Features
ANSI/ISEA Cut Level
5
Glove Coating Material
Foam Nitrile
Color
Black,Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXIMPC5-06-009
Zoro #
G1263724
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Details
Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Foam Nitrile
Color
Black,Gray
Description
Ax360,Impact,Cut 5,Gray,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.