Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Small

  • Mfr # FRLPC5-05-008

  • Zoro # G202161902


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRLPC5-05-008
Zoro #
G202161902
UPC #
099198050089
Country of Origin
Pakistan

Description

212 Performance's Fire Resistance Leather Palm Cut 5 Welder / Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a multi-layer construction of fire resistant materials topped with a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. In addition to the palm being abrasion and heat resistant the premium goatskin, the back of the band is woven of heat and flame resistant cotton that allows the glove to breathe more than traditional, full leather gloves. The glove liner itself is tough, earning an EN388 level 5 rating for cut and laceration resistance. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or enduring the heat of welding and hammering hot metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.