Zoro Homepage
This item is Discontinued.
No Product Image Available

Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (Discontinued)

  • Mfr # AXG-16-009
  • Zoro # G1263444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG-16-009
Zoro #
G1263444
UPC #
-
Country of Origin
China

Dimensions

Size
M
Glove Size
M

Details

Item
Ax360,Grip,Charcoal,M,PK12
Coating Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel

Description

Ax360,Grip,Charcoal,M,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.