Zoro Homepage

Goatskin Cut-Resistant Gloves, , 10 1 PR

  • Mfr # LPC5A-0510

  • Zoro # G210952806


product price: $18.35
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC5A-0510
Zoro #
G210952806
UPC #
99198209081
Country of Origin
Pakistan

Dimensions

Glove Size
10

Details

Item
Goatskin Cut-Resistant Gloves

Description

212 Performance's Goatskin Leather Palm Cut 5 Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. The grade-A goatskin leather on the palm is highly durable with an ANSI level 4 rating to resist wear and abrasion from use. The glove liner is woven from steel reinforced fabric that is rated ANSI A5 for cut and laceration resistance. The liner also provides ANSI level 3 protection against puncture injuries. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or dealing with sharp edged metal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.