
Goatskin Cut-Resistant Gloves, , 8 1 PR
Mfr # LPC5A-0508
Zoro # G410952811
product price: $18.35
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC5A-0508
Zoro #
G410952811
UPC #
99198209067
Country of Origin
Pakistan
Dimensions
Glove Size
8
Details
Item
Goatskin Cut-Resistant Gloves
Description
212 Performance's Goatskin Leather Palm Cut 5 Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. The grade-A goatskin leather on the palm is highly durable with an ANSI level 4 rating to resist wear and abrasion from use. The glove liner is woven from steel reinforced fabric that is rated ANSI A5 for cut and laceration resistance. The liner also provides ANSI level 3 protection against puncture injuries. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or dealing with sharp edged metal.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.