GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, 2X-Large

  • Mfr # FRGGSA-05-012

  • Zoro # G502161923


product price: $41.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRGGSA-05-012
Zoro #
G502161923
UPC #
810897028274
Country of Origin
Cambodia

Description

The 212 Performance's GSA Compliant Fire Resistance Premium Leather Fabricator Glove is the must have work glove in any metal fabricator's or handyman's toolbox. This heavy-duty glove features a multi-layer construction of fire resistant materials topped with a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. An extra layer of padding covers the knuckles on the back of the hand and provides increased impact protection. In addition to being abrasion and heat resistant the premium goatskin palm also provides ANSI/ISEA level 2 cut resistance against sharp materials might be encountered. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting, or simply working in the yard or the garden. Made to be GSA Compliant, these gloves are perfect not only for your job but for America's finest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.