GSA Compliant Impact Breaker Gloves in Black, X-Large, PR

  • Mfr # IMPBRGSA0511

  • Zoro # G610952802


product price: $29.55
/pr

Key Features

Glove Size
11
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPBRGSA0511
Zoro #
G610952802
UPC #
99198208466
Country of Origin
Cambodia

Dimensions

Glove Size
11
Size
11

Details

Item
Impact Breakers Gloves

Description

One of the most dangerous jobs on the battlefield or in law enforcement is breaching. Whether its mechanic, ballistic, explosive or thermal, you need some heavy duty equipment to keep up with the job. Designed over the course of 12 months alongside military experts, followed by copious amounts of field testing have resulted in the 212 Performance Impact Breaker Gloves. These gloves incorporate anti-vibration padding across the palm and the undersides of the fingers, impact knuckle protection that extends along the length of the fingers, and the most dexterous palm material on the market to provide superior protection and excellent range of motion during wear making it glove perfect for everything from taking down doors and firing a weapon. Designed and manufactured in compliance with GSA requirements making these gloves not only perfect for you, but also for America's Finest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.