This item is Discontinued.

No Product Image Available

GSA Compliant Leather Drivers Gloves, Cowhide, Shirred Elastic, Keystone Thumb, Gunn Cut, Black, M (Discontinued)

  • Mfr # LDGSA-05-009
  • Zoro # G408415168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDGSA-05-009
Zoro #
G408415168
UPC #
099198207599
Country of Origin
Cambodia

Dimensions

Glove Size
M
Size
9

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Shirred Elastic

Description

Glove Leather Driver Cowhide Black MD,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.