GSA Compliant Leather Drivers Gloves, Tanned Cowhide, Oepn Cuff with Elastic Wrist, Keystone Thumb

  • Mfr # LDGSA-08-010

  • Zoro # G408415175


product price:  $20.79
/pr
Sold in multiples of 6 for $124.74

Key Features

Color
Russet Brown
Material
Tanned Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Oepn Cuff with Elastic Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDGSA-08-010
Zoro #
G408415175
UPC #
099198206479
Country of Origin
Cambodia

Dimensions

Glove Size
L
Size
10

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Russet Brown
Material
Tanned Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Oepn Cuff with Elastic Wrist

Description

Glove Leather Driver Cowhide Brown LG,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products