GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, Large, PR

  • Mfr # MGGCGSA7010

  • Zoro # G710952795


product price:  $19.25
/pr

Key Features

Glove Size
10
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGGCGSA7010
Zoro #
G710952795
UPC #
99198208398
Country of Origin
Cambodia

Dimensions

Glove Size
10
Size
10

Details

Item
Silicone Grip Mechanics Gloves

Description

The 212 Performance GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves are designed to provide maximum grip on held tools and items. A cooling mesh on the back of the hand allows for moisture to escape and keeps your hands dry while the terry cloth padding along the back of the thumb provides a convenient way to wipe sweat out of your eyes without compromising your grip. For added convenience the reinforced finger caps on several fingers of each glove are touchscreen capable. The silicone grip control palm provides 3x the grip of regular synthetic materials without sacrificing dexterity. The adjustable cuff has hook and loop closure so these gloves will stay on no matter how vigorous the activity you're in - from airsoft / paintball battles and BMX riding to construction and automotive repair, these high dexterity gloves provide the grip you need when the heat is on and the job is tough. Designed and manufactured in compliance with GSA requirements making these gloves not only perfect for you, but also for America's Finest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.