GSA Compliant Touchscreen Compatible Mechanic Gloves in Black, X-Large, PR

  • Mfr # MGTSGSA0511

  • Zoro # G710952788


product price:  $24.55
/pr

Key Features

Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGTSGSA0511
Zoro #
G710952788
UPC #
99198208220
Country of Origin
Cambodia

Dimensions

Glove Size
11
Size
11

Details

Item
Mechanics Gloves

Description

The 212 Performance GSA Compliant Touchscreen Compatible Mechanic Glove is the ultimate multi-purpose work glove for tasks that include the use of touchscreen diagnostic devices. Their seamless palm design prevents catch points that cause snags and tears during wear and the material itself is highly resistant to abrasions for a longer operational life. The pads of the thumb, index, and middle fingers feature a touchscreen sensitive material that allows easy operation of touch screen devices like phones, tablets, and diagnostic tools. A reinforced thumb saddle and index finger help prevent premature wear-though on these high abrasion locations. This glove also has multiple moisture control features to keep you and your hands more comfortable during work in extreme heat. Moisture wicking material draws moisture away from your hands while the two-way stretching back of the hand is made of breathable polymers that help release wicked moisture without pooling. Lastly, a terry cloth sweat wipe on the back of the thumb is there to let you keep sweat out of your eyes so you can focus on the job at hand. The adjustable wrist closure is TPR rubber reinforced and holds tight with hook and loop closure to keep out dirt and debris during wear. Designed and manufactured in compliance with GSA requirements making these gloves not only perfect for your job, but also for America's Finest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.