Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSA Compliant Leather Drivers Gloves, Cowhide Leather, Elastic, Reinforced Thumb, Black, 3XL 1 PR

  • Mfr # LDC3GSA0513

  • Zoro # G908415170


product price: $37.69
/pr
Sold in multiples of 6 for $226.14

Key Features

Color
Black
Material
Cowhide Leather
Thumb Style
Reinforced
Cuff Style
Elastic
Size
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC3GSA0513
Zoro #
G908415170
UPC #
099198208985
Country of Origin
Cambodia

Dimensions

Glove Size
3XL
Size
13

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide Leather
Thumb Style
Reinforced
Cuff Style
Elastic

Description

GSA Compliant Leather Driver Cut 3 Black,3XL, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.